Yoshitake Thermostatic Trap TTF-1R

Sebelum PPN:
Rp6.399.900 - Rp6.999.900
Spesifikasi
ConnectorJIS Rc
Dimension A (mm)57
Maximum Operating Pressure (MPa)2.1
Maximum Operating Temperature (°C)Saturated steam temperature
Orifice Size3/16
TypeAngle type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maintenance-free sealed type. Bronze bellows are used for the stainless steel body. It operates at temperatures slightly below the saturated steam temperature under any pressure. No adjustment is required. It can also be used as an air vent for steam for initial air discharge.

Ulasan Produk

Tidak ada ulasan