Yoshitake Thermo Radiator Valve (Straight Type)

Sebelum PPN:
Rp829.900 - Rp1.899.900
Spesifikasi
ConnectorInlet: JIS + Rp + Outlet: JIS + R (Union joint)
MaterialMain part: EPDM
Material (Main Unit)Brass (nickel plated)
Maximum Pressure (MPa)Hot water: 1, steam: 0.05
Maximum Temperature (°C)Hot water: 120, steam 110
Suitable fluidHot water, steam
TypeStraight type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A self-powered temperature control valve that does not require an auxiliary power source. Can be used for hot water and steam. The valve part is available in angle type, horizontal angle type, and straight type, and can be selected according to the piping conditions. Bellows type, wax type, bellows / wall-mounted type sensors can be selected according to the application. Since it is automatically controlled according to the room temperature, it prevents overheating and saves energy.

Ulasan Produk

Tidak ada ulasan