Yoshitake Steam Trap1022

Sebelum PPN:
Rp8.999.900
Spesifikasi
ConnectorJIS Rc
Dimension H (mm)225
KindsSteam Trap
Material (Bucket)SUS
Material (Main Unit)SUS
Material (Valve / Valve Seat)SUS
Maximum Operating Pressure (MPa)4.5
Maximum Operating Temperature (°C)315
Maximum Pressure (MPa)4.5
Nominal Diameter (B)3/4
Nominal Diameter A20
Operating Temperature Range (°C)315
Suitable fluidSteam drain
Type of ConnectionScrewed
formatReverse bucket type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made entirely of stainless steel, it has a structure and material that is resistant to wear and corrosion. Small and lightweight. Resistant to freezing.

Ulasan Produk

Tidak ada ulasan