Yoshitake Steam Trap TF-2

Sebelum PPN:
Rp9.299.900 - Rp14.999.900
Spesifikasi
Applicable Pressure Range (MPa)0.01 to 0.7
ConnectorJIS Rc
KindsSteam Trap
Material (Float)SUS
Material (Main Unit)FCD450
Material (Valve / Valve Seat)SUS
Maximum Operating Temperature (°C)170
Operating Temperature Range (°C)170
Suitable fluidSteam drain
formatFloat type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent durability due to valve body and valve seat stainless steel. Widely used in heat exchangers, drying equipment, etc. that generate a large amount of drainage. Built-in air vent valve quickly exhausts the air in the piping at the beginning of ventilation, greatly shortening warm-up. Large discharge capacity.

Ulasan Produk

Tidak ada ulasan