Yoshitake Steam Trap TB-841

Sebelum PPN:
Rp18.999.900
Spesifikasi
ConnectorJIS Rc
Dimension H (mm)346
Dimension L (mm)229
KindsSteam Trap
Material (Bucket)SUS
Material (Main Unit)Gray cast iron
Material (Valve / Valve Seat)SUS
Maximum Operating Pressure (MPa)1.6
Maximum Operating Temperature (°C)220
Operating Temperature Range (°C)220
Orifice Size1/2, 5/16, 1/4
Suitable fluidSteam drain
formatReverse bucket type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves threat durability by adopting a unique internal structure. All internal parts are made of stainless steel. The effect of intermittent operation removes the air insulation wall on the inner surface of the heat exchanger, greatly improving thermal efficiency.

Ulasan Produk

Tidak ada ulasan