Yoshitake Steam Trap TB-20F FCD450 Flange End Connection

Sebelum PPN:
Rp4.699.900 - Rp5.499.900
Spesifikasi
Dimension H (mm)183
Dimension L (mm)175
KindsSteam Trap
Material (Bucket)SUS
Material (Main Unit)FCD450
Material (Valve / Valve Seat)SUS
Maximum Operating Pressure (MPa)1.6
Maximum Operating Temperature (°C)220
Operating Temperature Range (°C)220
Suitable fluidSteam drain
formatReverse bucket type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent durability due to the adoption of the original internal structure FGL (Free-Guide-Lever) method. By adopting a unique internal structure (spherical valve), it makes line contact with the valve seat and maintains high sealing performance. Since it has a built-in strainer, there is no need for a strainer when piping.

Ulasan Produk

Tidak ada ulasan