Yoshitake Steam Trap 1822

Sebelum PPN:
Rp22.999.900
Spesifikasi
ConnectorJIS Rc
Dimension H (mm)218
Dimension L (mm)127
KindsSteam Trap
Material (Bucket)SUS
Material (Main Unit)SUS
Material (Valve / Valve Seat)SUS
Maximum Operating Pressure (MPa)4.5
Maximum Operating Pressure Differential (MPa)4.5
Maximum Pressure (MPa)4.5
Maximum Temperature (°C)345
Operating Temperature Range (°C)345
Orifice Size#38
Suitable fluidSteam drain
Type of ConnectionScrewed
formatReverse bucket type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long life and maintenance free. Small and lightweight. Resistant to freezing. Very resistant to corrosion.

Ulasan Produk

Tidak ada ulasan