Yoshitake Steam Trap / Trap STAR TSF-11 FCD450 Threaded NPT End Connection

Sebelum PPN:
Rp20.999.900 - Rp24.999.900
Spesifikasi
ConnectorJIS Rc
Dimension H (mm)186
KindsSteam Trap
Material (Float)SUS
Material (Main Unit)FCD450
Material (Valve / Valve Seat)SUS
Maximum Operating Temperature (°C)220
Operating Temperature Range (°C)220
Suitable fluidSteam drain
formatFloat type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The main parts such as floats and air vents and the cock are integrated. By rotating the cock, 360 ° omnidirectional piping is possible. All main parts are made of stainless steel to improve corrosion resistance and durability. Uses a bellows type air vent for high pressure. Built-in strainer type. A large trap with a maximum discharge of 3,400 kg / h.

Ulasan Produk

Tidak ada ulasan