Yoshitake Steam Trap (Screw-in Type) TB-880 Series

Sebelum PPN:
Rp3.199.900 - Rp3.599.900
Spesifikasi
ColorSilver
ConnectorJIS Rc
Dimension A (mm)95.2
Dimension H (mm)154
Dimension H1 (mm)87
Dimension L (mm)127
Flow DirectionSide to side
Material (Bucket)Stainless Steel
Material (Main Unit)Gray cast iron
Material (Strainer)(Built-in) Stainless steel
Material (Valve / Valve Seat)Hardened chrome steel
Maximum Operating Pressure (MPa)1.05
Maximum Pressure (MPa)1.05
Maximum Temperature (°C)220
Operating Temperature Range (°C)220 or less
Suitable fluidSteam drain
TypeBucket type
Type of ConnectionScrewed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The unique internal structure (free floating lever system, spherical valve, etc.) provides amazing durability! Excellent reliability in terms of leakage and operation is ensured. The intermittent operation eliminates the air insulation wall on the inside of the heat exchanger, greatly increasing thermal efficiency.
* Only one of the built-in check valve and thermic vent can be installed.
Warning
* Only one of the built-in check valve and thermic vent can be installed.

Ulasan Produk

Tidak ada ulasan