Yoshitake Solenoid Valve DP-12C

Sebelum PPN:
Rp8.099.900 - Rp13.999.900
Spesifikasi
ConnectorJIS Rc
KindsSolenoid Valve
Material (Valve Box)CAC
Material (Valve Member)NBR (diaphragm)
Maximum Operating Pressure (MPa)0 to 1.0 (vacuum cannot be used)
Maximum Temperature (°C)60
Minimum Operating Pressure (MPa)Zero
Operating Pressure Range (MPa)0 to 1.0 (vacuum cannot be used)
Operating Temperature Range (°C)60
Suitable fluidAir, cold / hot water, oil (20 cSt or less)
TypeDP type (Pilot type)
Type of ActingOpen type when energized
formatDiaphragm type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mainly compatible with gases and liquids with differential pressure "0" operation. Synthetic rubber is used for the valve and there is no leakage. High flow rate (Cv value) can be obtained with horizontal and vertical mounting. Energized character closed.

Ulasan Produk

Tidak ada ulasan