Yoshitake Solenoid Valve / REDMAN (With Terminal Box) DP-100 (AC100V Specification)

Sebelum PPN:
Rp7.199.900 - Rp8.799.900
Spesifikasi
Ambient Temperature (°C)50 or less (no freezing)
ConnectorJIS Rc
KindsSolenoid Valve
Material (Gasket)PTFE (fluorine resin)
Material (Valve Box)SCS14A
Material (Valve Member)SCS14A
Material (disc)PTFE (fluorine resin)
Maximum Temperature (°C)180 (non-freezing)
Protection ClassIP64
Protective StructureDust resistance and eyelash protection
Suitable fluidSteam, air, cold / hot water, oil (20 cSt or less), nitrogen gas / argon gas / carbon dioxide (dry state)
TypeDP type (Pilot type)
Voltage (V)AC100 / 50 / 60Hz shared
formatPiston type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Body made of stainless steel (SCS14A). Durability and scale resistance 3 times higher than conventional products. Free horizontal/vertical mounting (within 90° to the upward direction of the coil). Gasket adopts PTFE that emphasizes airtightness. There are two types of coils, one for 10A to 25A (red) and one for 32A to 50A (black).

Ulasan Produk

Tidak ada ulasan