Yoshitake Radiator Trap (Angle Type) TS-3A

Sebelum PPN:
Rp1.899.900 - Rp1.999.900
Spesifikasi
ConnectorInlet: JIS + R (Union joint) + Outlet: JIS + Rc
KindsRadiator trap
Material (Bellows)C5212 (Phosphor Bronze)
Material (Main Unit)CAC
Material (Valve Member)C3604 (brass)
Material (Valve Seat)SUS
Maximum Operating Temperature (°C)135
Maximum Pressure (MPa)0.2
Suitable fluidSteam drain
formatBellows type angle type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used for various heating radiators. Compact and lightweight, and quiet operation. Prevents damage due to freezing. Quickly discharges low-temperature drain and air at the beginning of ventilation. The face-to-face dimensions conform to JIS standards. Angle shape.

Ulasan Produk

Tidak ada ulasan