Yoshitake Pressure Reducing Valve with Bypass GD-27BP CAC Bronze Flange End Connection

Sebelum PPN:
Rp23.999.900 - Rp109.999.900
Spesifikasi
ConnectorJIS 10KFF flange
Diaphragm MaterialChlorine resistant EPDM
Material (Main Unit)CAC (Leadless processing)
Material (O-ring)Chlorine resistant EPDM
Material (Valve Member)FKM (Viton)
Material (Valve Seat)CAC (Leadless processing)
Maximum Decompression Ratio10:1
Maximum Temperature (°C)90
Operating Temperature Range (°C)90
Primary Pressure (MPa)1.0 or less
Primary Side Suitable Pressure (MPa)1.0 or less
Suitable fluidCold And Hot Water
TypeDirect Acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A pressure reducing valve for water that has a bypass and closing function in addition to the pressure reducing function. Bypass function enables cleaning and water flow in the pipe at the initial stage of water flow. Corrosion resistant material (chlorine resistant EPDM for diaphragm and O-ring) is used for the wetted parts, and it has excellent chlorine resistance to tap water. With a sealed structure, even if the diaphragm is damaged, it will not leak to the outside. Water supply law standard compliant product (E-179)

Ulasan Produk

Tidak ada ulasan