Yoshitake Pressure Reducing Valve GP-2000 (JIS 10K FF) End Flange Connection

Sebelum PPN:
Rp22.999.900 - Rp109.999.900
Spesifikasi
ConnectorJIS 10KFF flange
Diaphragm MaterialSUS
MaterialMain valve / valve seat: SUS, pilot valve / pilot valve seat: SUS
Material (Main Unit)FCD450
Maximum Decompression Ratio20:1
Maximum Temperature (°C)220
Operating Temperature Range (°C)220
Primary Pressure (MPa)0.1 to 1.0
Primary Side Suitable Pressure (MPa)0.1 to 1.0
Secondary Adjustment Pressure (MPa)85% or less of the primary pressure (gauge pressure)
Suitable fluidSteam
TypePilot Type Diaphragm Type
Valve Seat Leakage0.01% or less of rated flow rate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High flow rate type. Stable secondary pressure control. Excellent sealing performance and small amount of valve seat leakage.

Ulasan Produk

Tidak ada ulasan