Yoshitake Pressure Reducing Valve GP-1001 FCD450 Flange End Connection

Sebelum PPN:
Rp7.899.900 - Rp36.999.900
Spesifikasi
ConnectorJIS 10KFF flange
Diaphragm MaterialSUS
Material (Main Unit)FCD450
Material (Piston / Cylinder)C 3640 or CAC
Material (Valve / Valve Seat)SUS
Maximum Decompression Ratio20:1
Maximum Temperature (°C)220
Operating Temperature Range (°C)220
Primary Pressure (MPa)0.1 to 1.0
Primary Side Suitable Pressure (MPa)0.1 to 1.0
Secondary Adjustment Pressure (MPa)90% or less of primary pressure (gauge pressure)
Secondary Pressure (MPa)0.05 to 0.9
Secondary Pressure Adjustment Range (MPa)0.05 to 0.9
Suitable fluidSteam
TypePilot Type Piston Type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent sealing performance and small amount of valve seat leakage. Pressure adjustment can be easily done by operating the handle.

Ulasan Produk

Tidak ada ulasan