Yoshitake Pressure Reducing Valve GP-1000T FCD450 Flange End Connection

Sebelum PPN:
Rp9.999.900 - Rp44.999.900
Spesifikasi
ConnectorJIS 10KFF flange
Diaphragm MaterialSUS
Material (Main Unit)FCD450
Material (Piston / Cylinder)C 3640 or CAC
Material (Valve / Valve Seat)Synthetic Rubber / C3604 / SUS
Maximum Decompression Ratio20:1
Maximum Temperature (°C)80
Operating Temperature Range (°C)80
Primary Pressure (MPa)0.1 to 1.0
Primary Side Suitable Pressure (MPa)0.1 to 1.0
Secondary Adjustment Pressure (MPa)90% or less of primary pressure (gauge pressure)
Secondary Pressure (MPa)0.05 to 0.9
Secondary Pressure Adjustment Range (MPa)0.05 to 0.9
Suitable fluidAir, other non-hazardous fluid
TypePilot Type Piston Type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-leak type with zero valve seat leakage. Compliant with SHASE-S106 pressure reducing valve (Air Conditioning and Sanitary Engineering Society) standards.

Ulasan Produk

Tidak ada ulasan