Yoshitake Pressure Reducing Valve GD-43G-10 SCS14A Flange End Connection

Sebelum PPN:
Rp20.999.900 - Rp26.999.900
Spesifikasi
ConnectorJIS 10KFF flange
Diaphragm MaterialHeat resistant synthetic rubber & PTFE (wetted part PTFE sticking)
Dimension H (mm)136
Dimension L (mm)195
Material (Main Unit)SCS14A
Material (Valve / Valve Seat)Special FKM / SCS
Material (valve stem)SUS
Maximum Decompression Ratio20:1
Maximum Temperature (°C)90
Minimum Differential Pressure (MPa)0.05
Operating Temperature Range (°C)90
Primary Pressure (MPa)1 or less
Primary Side Suitable Pressure (MPa)1 or less
Suitable fluidAir, carbon dioxide, nitrogen gas
TypeDirect Acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Space saving and resource saving. Improved corrosion resistance and durability. Longer life. For gas.

Ulasan Produk

Tidak ada ulasan