Yoshitake Pressure Reducing Valve GD-29-NE Bronze Flange End Connection

Sebelum PPN:
Rp13.999.900 - Rp56.999.900
Spesifikasi
ConnectorJIS + 16KFF flange
Diaphragm MaterialChlorine resistant EPDM
Material (Main Unit)CAC (Leadless processing)
Material (O-ring)Chlorine resistant EPDM
Material (Valve Member)FKM (Viton)
Material (Valve Seat)CAC (Leadless processing)
Maximum Decompression Ratio10:1
Maximum Temperature (°C)90
Operating Temperature Range (°C)90
Primary Pressure (MPa)1.6 or less
Primary Side Suitable Pressure (MPa)1.6 or less
Suitable fluidCold And Hot Water
TypeDirect Acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water supply law standard compliant product (E-179) Corrosion resistant material (chlorine resistant EPDM for diaphragm and O-ring) is used for the wetted parts, and it has excellent chlorine resistance to tap water. With a sealed structure, even if the diaphragm is damaged, water will not leak to the outside.

Ulasan Produk

Tidak ada ulasan