Yoshitake Pressure Reducing Valve GD-200H FCD450 Flange End Connection

Sebelum PPN:
Rp9.499.900 - Rp45.999.900
Spesifikasi
ConnectorJIS 20KRF flange
Diaphragm MaterialNBR
Material (Main Unit)FCD450
Material (Valve Member)NBR
Material (Valve Seat)SUS
Maximum Decompression Ratio10:1
Maximum Temperature (°C)80
Minimum Differential Pressure (MPa)0.05
Operating Temperature Range (°C)80
Primary Pressure (MPa)2 or less
Primary Side Suitable Pressure (MPa)2 or less
Suitable fluidCold / hot water, oil (kerosene, A / B heavy oil), air
TypeDirect Acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maintains stable secondary pressure and guarantees a large flow rate. Stainless steel is used for the valve seat, providing excellent durability. By disassembling from one direction on the upper side, internal inspection is possible and maintenance inspection is easy.

Ulasan Produk

Tidak ada ulasan