Yoshitake Pressure Reducing Valve for Steam Secondary Pressure (B)

Sebelum PPN:
Rp4.399.900 - Rp4.999.900
Spesifikasi
ConnectorJIS Rc
Dimension H (mm)216
Dimension H1 (mm)47
Dimension L (mm)111
KindsBellows, internal detection, straight built-in
Material (Main Unit)Spheroidal graphite cast iron (FCD450)
Maximum Decompression Ratio10:1
Maximum Temperature (°C)220
Operating Temperature Range (°C)220
Primary Pressure (MPa)2 or less
Primary Side Suitable Pressure (MPa)2
Secondary Pressure Adjustment Range (MPa)0.05 to 0.4 (spring color: blue)
Suitable fluidSteam
Type of ConnectionScrew-in type
formatDirect Acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan