Yoshitake Pressure Reducing Valve Flanged GD-200 Series

Sebelum PPN:
Rp10.999.900 - Rp16.999.900
Spesifikasi
ConnectorJIS 10KFF flange
Diaphragm MaterialNBR
Material (Main Unit)FCD450
Material (Valve Member)NBR
Material (Valve Seat)SUS
Maximum Decompression Ratio10:1
Maximum Temperature (°C)80
Operating Temperature Range (°C)80
Primary Pressure (MPa)1.0 or less
Primary Side Suitable Pressure (MPa)1.0 or less
Suitable fluidCold / hot water, air, and other non-hazardous fluids
TypeDirect Acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maintains stable secondary side pressure. Stainless steel is used for the valve seat for excellent durability. Disassembly from one direction on the top side allows internal inspection and easy maintenance and inspection.

Ulasan Produk

Tidak ada ulasan