Yoshitake Piston Type Solenoid Valve (Screw Type) DP-100 Series

Sebelum PPN:
Rp5.799.900
Spesifikasi
ConnectorJIS Rc
Dimension H (mm)127
Dimension H1 (mm)14.5
Dimension L (mm)70
FluidSteam, cold / hot water, air, nitrogen gas, carbon dioxide gas (dry state), argon gas, A heavy oil, B heavy oil, kerosene, light oil (20 cSt or less)
Handle TypeWithout handle
KindsSolenoid Valve
Material (Main Unit)Stainless Steel
Material (Valve Member)Stainless Steel
Maximum Operating Pressure (MPa)1
Minimum Operating Pressure Differential (MPa)0 (Differential pressure of 0.03 or more is required for horizontal coils)
Nominal Diameter (B)3/8
Nominal Diameter A10
Operating Temperature Range (°C)5 to 180 (no freezing)
Rated Voltage (V)100/200 AC/connection method selection type (50/60 Hz common)
ShapeStraight
Suitable fluidSteam, hot and cold water, air, nitrogen gas, carbon dioxide gas (dry state), argon gas, oil (20cSt or less)
Type of ConnectionScrew-in type
Voltage (V)100/200 AC/connection method selection type (50/60 Hz common)
formatPilot Type Piston Type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Although it is a solenoid valve, it can be opened and closed more than 600,000 times. By using stainless steel for the body, including the main internal parts, it achieves even better corrosion resistance than before, and can be used with clean fluids. The internal parts of a complicated solenoid valve are integrated. Even in the event of maintenance, it is now possible to easily replace the cartridge while the pipes are connected.

Ulasan Produk

Tidak ada ulasan