Yoshitake Mixing Valve Fluid Control MXV-1

Sebelum PPN:
Rp18.999.900 - Rp38.999.900
Spesifikasi
ConnectorJIS Rc
MaterialFitting: Bronze, Check valve: PPO, Union packing: FKM
Material (Main Unit)Brass
Operating Pressure Range (MPa)1.0 or less
Operating Temperature Range (°C)90 or less (cannot be frozen)
Suitable fluidCold / hot water
Temperature Setting (°C)38-65 (initial: 48)
Valve TypeMixing valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water supply law standard compliant product (E-645). You can freely control the hot water supply temperature simply by connecting hot and cold water. Space-saving with a built-in check valve. Ideal for commercial hot water supply systems and heat pump hot water supply systems. The standard specification has a circulating water return port, and it can also be used for circulation systems. The mounting posture can be horizontal or vertical.
Commercial hot water supply system / heat pump hot water supply system

Ulasan Produk

Tidak ada ulasan