Yoshitake Intake Valve VB-10

Sebelum PPN:
Rp1.199.900 - Rp1.699.900
Spesifikasi
ConnectorJIS R
MaterialSeal material: Synthetic rubber
Material (Main Unit)Bronze + or + brass
Maximum Pressure (MPa)0.01 to 1.0
Overall Height (mm)52
Suitable Temperature (°C)0 to 95 (non-freezing)
Suitable fluidTap water (clean water)
TypeIntake valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Installed in the middle of the pipeline (behind the drain plug) as an auxiliary device such as a drain plug, An automatic intake valve for sucking air when draining water and draining water in the pipe. Built-in strainer (60 mesh) type prevents foreign matter from getting caught. For both water supply and hot water supply piping. Vertical / horizontal mounting type (however, downward is not possible).

Ulasan Produk

Tidak ada ulasan