Yoshitake Intake / Exhaust Valve (with Bamboo Shoot Type Hose Fitting) TAV-2

Sebelum PPN:
Rp3.199.900
Spesifikasi
Applicable Pressure Range (MPa)0.05 ~ 1.0 or less
ConnectorJIS R
Dimension A (mm)107
Dimension B (mm)56
Material (Float)Synthetic resin
Material (Main Unit)CAC
Material (Valve Member)Synthetic rubber
Maximum Temperature (°C)80
Nominal Diameter (B)1/2
Nominal Diameter A15
Suitable fluidTap water
TypeIntake and exhaust valves

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water supply law standard compliant product. An automatic intake / exhaust valve that has both an air discharge function and an air introduction function. Prevents backflow by quickly sucking in air when negative pressure is applied. Intake and exhaust are automatic as needed.

Ulasan Produk

Tidak ada ulasan