Yoshitake Float Type Steam Trap TF-5

Sebelum PPN:
Rp7.299.900 - Rp19.999.900
Spesifikasi
ConnectorJIS Rc
KindsSteam Trap
Material (Float)SUS
Material (Main Unit)Gray cast iron
Material (Valve / Valve Seat)SUS
Maximum Operating Pressure (MPa)0.21
Maximum Operating Temperature (°C)Saturated steam temperature
Suitable fluidSteam drain
TypeFloat type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For heating and hot water supply facilities. Since all the main parts are attached to the cover, maintenance is possible with the main body piped. Built-in wafer type air vent valve quickly exhausts the air in the piping at the beginning of ventilation, greatly shortening warm-up. Energy saving design with no steam loss. Two types of piping can be selected according to the system (upper left → lower right or upper right → lower right).

Ulasan Produk

Tidak ada ulasan