Yoshitake Expansion Tube Fitting EB-12 series

Sebelum PPN:
Rp70.999.900 - Rp83.999.900
Spesifikasi
ConnectorJIS 20KRF flange
Expansion/Contraction (Acceptable Displacement) (mm)Maximum extension length: extension 20, contraction 50
MaterialOuter cylinder: SPHC or SS, bellows, inner cylinder: SUS316L
Maximum Operating Pressure (MPa)2
Maximum Pressure (MPa)2
Maximum Temperature (°C)220
Operating Temperature Range (°C)220
Range of Length AdjustmentMaximum extension length: extension 20, contraction 50
Suitable fluidSteam, air, cold / hot water, oil, other non-hazardous fluid
TypeTelescopic fittings
formatBellows type (dual type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Absorbs expansion and contraction in the axial direction of the pipeline due to temperature changes. Excellent corrosion resistance and durability due to stainless steel liquid contact parts. Comes with an anchor base, so installation costs are low.
For high pressure

Ulasan Produk

Tidak ada ulasan