Yoshitake Electric 3-Way Valve MD-35R

Sebelum PPN:
Rp4.499.900 - Rp5.699.900
Spesifikasi
ConnectorInlet: JIS + Rc + Outlet: JIS + R
KindsSolenoid Valve
Material (Main Unit)C3771
Material (Valve Member)C3771 (HCr plating)
Material (seat)PTFE (fluororesin)
Maximum Operating Pressure (MPa)0 to 1.0
Operating Pressure Range (MPa)0 to 1.0
Operating Temperature Range (°C)-10 to 80 (no freezing)
Suitable fluidCold and hot water, air
TimeOpen and close: 7.5 / 6.3 seconds (50 / 60Hz)
Type3-way valve
Type of ActingSwitching

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Start and stop operations are quick and accurate. Manual operation is also possible. Outdoor rainproof structure (JIS C0920 IP64). Controls fluid splitting and mixing.

Ulasan Produk

Tidak ada ulasan