Yoshitake Disc Type Steam Trap

Sebelum PPN:
Rp3.099.900
Spesifikasi
Applicable Pressure Range (MPa)0.035 to 4.2
ConnectorJIS Rc
Dimension A (mm)32
Dimension H (mm)76
Dimension H1 (mm)23
Dimension L (mm)78
KindsSteam Trap
Material (Main Unit)Stainless steel (SCS2A)
Maximum Allowable Back Pressure (MPa)50% of primary pressure
Maximum Operating Pressure (MPa)4.2
Maximum Operating Temperature (°C)425
Maximum Temperature (°C)425
Nominal Diameter (B)3/8
Nominal Diameter A10
Operating Pressure Range (MPa)0.035 to 4.2
Operating Temperature Range (°C)Under 425
Suitable fluidSteam drain
TypeDisc type
Type of ConnectionJIS Rc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High pressure disc type trap (maximum operating pressure 4.2 MPa). The disc and valve seat are made of stainless steel with special heat treatment for excellent durability. By adopting bimetal, air obstacles are eliminated and cold water and air are quickly discharged at startup, shortening the start-up time of steam equipment. It is compact and lightweight, and the piping can be installed in any direction (horizontal or vertical). Built-in strainer type.
For steam transport pipes and piping trace lines.

Ulasan Produk

Tidak ada ulasan