Yoshitake Air Vent Valve TA-6

Sebelum PPN:
Rp5.799.900 - Rp6.599.900
Spesifikasi
Applicable Pressure Range (MPa)0.01 to 1.0
ConnectorJIS Rc
Dimension C (mm)114
Dimension H (mm)139
Material (Float)SUS
Material (Main Unit)Bronze
Material (Valve Member)Brass
Material (Valve Seat)Brass (with NBR disc)
Material (bonnet)Bronze
Maximum Temperature (°C)90
Operating Temperature Range (°C)90
Suitable fluidCold / hot water, oil (specific gravity 0.8 or more)
TypeAir vent valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since a synthetic rubber disc is used for the valve seat, it has excellent sealing properties.

Ulasan Produk

Tidak ada ulasan