Yoshitake Air Trap 11-LD

Sebelum PPN:
Rp6.299.900 - Rp9.699.900
Spesifikasi
ConnectorJIS Rc
Dimension A (mm)70
Dimension H (mm)184
KindsAir & Gas Trap
Material (Float)SUS
Material (Main Unit)SUS
Maximum Operating Temperature (°C)260
Nominal Diameter (B)3/4
Nominal Diameter A20
Operating Temperature Range (°C)260
Suitable fluidAir, other non-hazardous gas
formatFloat type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The liquid is separated and discharged from the gas, and the working pressure range is wide and the amount of discharge is large. Small and lightweight. Excellent sealing performance due to the shape of the valve body ball. Can be used even if the fluid has a light specific gravity.

Ulasan Produk

Tidak ada ulasan