Yoshitake Air Bleed Valve (with L-Type Hose Fitting) TA-16L

Sebelum PPN:
Rp2.399.900 - Rp2.499.900
Spesifikasi
Applicable Pressure Range (MPa)0.01 ~ 1.0 or less
ConnectorJIS R
KindsAir vent valve
Material (Float)SUS
Material (Main Unit)SUS
Material (Valve Member)FKM (Viton)
Maximum Temperature (°C)90
Operating Temperature Range (°C)90
Suitable fluidCold And Hot Water
formatFloat type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water supply law standard compliant product. Excellent corrosion resistance and durability due to the use of stainless steel. Stable displacement over a wide working pressure. It is compact and can be installed in a small space. With L-shaped hose fitting.

Ulasan Produk

Tidak ada ulasan