OSG Carbide End Mill WXL Coating 2 Flute

Kondisi Barang:
Sebelum PPN:
Rp289.900 - Rp379.900
Spesifikasi
Coolant ThruNo
Cutting DirectionRH
Cutting TypeCenter Cutting
End Cut TypeSquare End
Helix DirectionRH
Mill TypeSingle End
Number of Flutes2
Overall Length Metric (L) (mm)45
Shank Diameter Metric (d) (mm)4
Shank Toleranceh6
SubstRateCarbide
Surface TreatmentWXL
Weldon FlatNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Premium High Performance Carbide End Mills for Pre-hardened & Hardened Steels
Feature
Features & Benefits

-High Precision geometry
High accuracy all but eliminates need for benching and rework for mold makers.
-High strength core diameter
Tools utilize thicker core diameters for the ultimate in strength and rigidity.
-Ultra-fine micrograin carbide
The hardest ost wear resistant carbide possible for incredible wear resistance.
-WXL coating - +1100 Celsius Oxidation Temp. & +3100Hv in hardness
Higher coating oxidation temp & hardness dramatically improve wear resistance.

Ulasan Produk

Tidak ada ulasan