Krampouz Electric Crepe Machine

Sebelum PPN:
Rp10.999.900
Spesifikasi
Dimension Griddle (mm)400
Dimensions (mm)400x400x160
Power (kW)3
Voltage (V)220-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Speed, power, evenness and constancy, here are the key words to define the range of electric crepe makers designed to meet all your requirements.
Feature
- Stainless steel frame
- Cast iron griddle, machined approved for contact with food
- Heating indicator light

Ulasan Produk

Tidak ada ulasan