Endress Hauser Waterpilot Series Hydrostatic Level Sensors
#Grup produk P111929294
Sebelum PPN:
Rp21.999.900 - Rp26.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy (%) | pn ≥ 400mbar: 0.35 pn < 400mbar: 0.50 |
|---|---|
| Ambient Temperature (°C) | -10 to +70 |
| Ambient Temperature (°F) | +14 to +158 |
| Characteristic | Compact probe with metallic cell for hydrostatic level measurement in fresh water, ground water and potable water storage. |
| Characteristic/Application | Compact probe with metallic cell for hydrostatic level measurement in fresh water, ground water and potable water storage. |
| Communication | 4...20 mA |
| Drinking Water Approvals | NSF, KTW, ACS |
| Liquid Measuring Principle | Hydrostatic |
| Long Term Stability | 0.1% of URL/year |
| Measuring Cell (bar) | 0.1 to 2 |
| Measuring Cell (psi) | 3 to 29 |
| Measuring/Application Task | Pressure, Continuous / Liquids |
| Pressure Measuring Principle | Hydrostatic pressure |
| Process Connection | Suspension clamp Cable mounting screws |
| Process Membrane Material | Metal |
| Process Temperature (°C) | -10 to +70 |
| Process Temperature Range (°F) | +14 to +158 |
| Reference Accuracy | pn ≥ 400mbar: 0.35; pn < 400mbar: 0.50 |
| Supply Voltage (V DC) | 8 to 28 |
| Supply/Communication (V) | 8 to 28 DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hydrostatic Level measurement
Waterpilot FMX11
FMX11-CA11FS10
Simple and reliable level probe for freshwater applications
Waterpilot FMX11
FMX11-CA11FS10
Simple and reliable level probe for freshwater applications
Feature
Simple and reliable transmitter for various drinking water applicationsEasy installation, commissioning and operation
Orderable with flexible measuring ranges and cable lengths tailored to fit your application
Robust construction for durable long-term services
Suitable for surface water monitoring in rivers and lakes as well as level monitoring for drinking water production, e.g. in water towers, dams, gauging stations
Compact size d=22mm (0.87”), makes this an excellent choice for applications in bore holes and small diameter stilling wells.
Simple specification and ordering
Use
Field of applicationThe Waterpilot FMX11 transmitter is typically used in environmental applications for hydrostatic level measurement. It is certified for drinking water applications and can be used in wells, storage tanks, water towers, dams, gauging stations, lakes and rivers.
Temperature: –10 to +70°C (14 to 158°F)
Measuring range: 0 to 2bar / 20m H20 (0 to 30psi / 67ft H2O)
Cable length: 6 to 30m
Accuracy: up to ±0.35%
Drinking water approvals: ACS, KTW, NSF61, DVGW
Certifications: cULus
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
