Endress Hauser Temperature Probe Conductivity Conductivity Sensor
#Grup produk P111929230
Spesifikasi
| Additional Certifications | Calibration certification of the cell constante and temperature, material certification 3.1 |
|---|---|
| Characteristic | Digital 2-electrode conductivity sensor |
| Connection | Process: 1/2\" and 3/4\" NPT, Clamp 1 1/2\" Sensor connection: Inductive, digital connection head with Memosens 2.0 technology |
| Design | 2-electrode conductivity cell with coaxially arranged electrodes, electropolished |
| Electrode Dimensions (inch) | Diameter: 0.63; Length: appr. 2.17 |
| Electrode Dimensions (mm) | Diameter: 16; Length: appr. 55 |
| Ex Certification | ATEX, NEPSI, CSA, IECEx, INMETRO, EAC Ex |
| Ingress Protection | IP68 |
| Material | Electrode: stainless steel 1.4435 Electrode shaft: PES |
| Measuring Principle | Conductive; Conductive conductivity cell with electropolished stainless steel electrodes |
| Measuring Range (µS/cm) | k=0,01: 0.04 to 20; k=0,1: 0.10 to 200 |
| Measuring/Application Task | Conductivity |
| Process Pressure (bar) | 13 at 20°C (188psi at 68°F) absolute 2 at 120°C (14psi at 248°F) absolute |
| Process Temperature (°C) | Threaded with fixed cable: -20 to 100; Threaded with plug-in head: -20 to 120; Sterilization: max. 140 for 30 minutes |
| Process Temperature Range (°F) | Threaded with fixed cable: -4 to 212; Threaded with plug-in head: -4 to 248; Sterilization: max. 284 for 30 minutes |
| Temperature Sensor | Pt1000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Digital conductivity sensor
Memosens CLS15E
CLS15E-AAHC10B
Memosens 2.0 contacting conductivity sensor for standard applications in pure and ultrapure water
Measurement in pure and ultrapure water range
Monitoring of ion exchangers
Reverse osmosis
Distillation and chip cleaning
Memosens CLS15E
CLS15E-AAHC10B
Memosens 2.0 contacting conductivity sensor for standard applications in pure and ultrapure water
Measurement in pure and ultrapure water range
Monitoring of ion exchangers
Reverse osmosis
Distillation and chip cleaning
Feature
Designed for low maintenance and a long operating life, the sensor offers best value for money.The sensor is sterilizable and autoclavable, allowing for installation in sterile plants.
Thanks to its electrode geometry, Memosens CLS15E provides reliable and accurate measured values at low conductivities.
A quality certificate stating the individual cell constant enables perfect adjustment of the measuring point.
IIoT ready: Memosens 2.0 offers extended storage of calibration and process data, enabling better trend identification and providing a future-proof basis for predictive maintenance and enhanced IIoT services.
Non-contact inductive signal transmission ensures maximum process safety.
Use
Field of applicationMemosens CLS15E is perfectly suited for conductivity measurement in applications with low measuring ranges such as boiler feedwater and chip cleaning. The contacting conductivity sensor performs reliably and accurately even in hazardous areas. CLS15E features Memosens 2.0 digital technology, offering extended storage of calibration, adjustment and process data. It facilitates predictive maintenance and provides the perfect basis for IIoT services.
Memosens CLS15E measures conductivity in pure and ultrapure water applications for the monitoring and control of:
Boiler feedwater
Ion exchangers
Reverse osmosis
Cooling water
Distillation
Chip cleaning
The digital sensor can be used in power plants for:
Degassed conductivity
pH measurement with differential conductivity
With its international explosion protection approvals, such as ATEX and FM, the sensor is suitable for hazardous area use.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
