Endress Hauser Soliswitch FTE20 Series Paddle Switch Level Sensors
#Grup produk P111929197
Spesifikasi
| Ambient Temperature (°C) | -20 to 60 |
|---|---|
| Ambient Temperature (°F) | -4 to 140 |
| Certificates/Approval | ATEX II1/2D Ex ta/tb IIIC Da/Db CSA DIP/ II, III/1/E-G FM DIP/ II, III/1/E-G EAC Ex ta/tb IIIC Da/Db IECEx Ex ta/tb IIIC Da/Db NEPSI Ex tD A20/A21 UK II1/2D Ex ta/tb IIIC Da/Db INMETRO Ex ta/tb IIIC Da/Db |
| Characteristic/Application | universally applicable as a full, empty and demand alarm on silos containing solids |
| Communication | Micro switch with changeover contact max. 10 A/250 VAC |
| Main Wetted Parts | 1.4305 |
| Maximum Tensile Strength (N) | Rope version >1500 |
| Measuring Principle | Paddle |
| Measuring/Application Task | Point Level / Solids |
| Minimum Density of Medium (g/L) | >= 80 |
| Options | Rotation Monitoring System Signal Lamp Fold-away paddle Weather protection cover |
| Process Connection | NPT 1 1/2inch, PBT NPT 1 1/4inch, PBT G 1 1/2inch, PBT NPT 1 1/2inch, 1.4305 NPT 1 1/4inch, 1.4305 G 1 1/2inch, 1.4305 |
| Process Pressure/Maximum Overpressure Limit (bar) | 0.5 to 1.5 |
| Process Pressure/Maximum Overpressure Limit (psi) | 7 to 22 |
| Process Temperature (°C) | -20 to 80 |
| Process Temperature Range (°F) | -4 to 170 |
| Sensor Length (inch) | 3inch; 4inch; 4 3/4inch; 8inch; 12inch; Rope length of approx 80inch, can be shortened |
| Sensor Length (mm) | 75; 100; 120; 200; 300; Rope length of approx 2000, can be shortened |
| Specialities | Rotation Monitoring System Fold-away paddle |
| Supply/Communication (V) | 230 AC 50/60 Hz 115 AC 50/60 Hz 24 AC 50/60 Hz 20 bis 28 DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Point level switch
Soliswitch FTE20
Rotary paddle switch
FTE20-BI13AF41
Simple mechanical mechanism, extremely robust and cost-effective point level switch for bulk solids
Soliswitch FTE20
Rotary paddle switch
FTE20-BI13AF41
Simple mechanical mechanism, extremely robust and cost-effective point level switch for bulk solids
Feature
Safety comes first - Overfill prevention with an automatic rotation monitoring systemOptical rotation control for a fast and easy check either for installation or for trouble shooting
Extremely robust polymer housing with the latest dust Ex certification for ATEX, FM and CSA
Cost savings over the whole life cycle:
Fast order process due to E-direct
Quick installation
Fast trouble shooting concept without the need of demounting
Best price performance ratio in the market
Adjustment to weight of solids without the need for tools
Housing can be rotated 360° to enable optimal alignment following installation.
Use
Field of applicationThe economical Soliswitch FTE20 is a paddle switch for point level detection in bulk materials. Its robust polymer housing and compact design makes it an ideal sensor for full, empty and demand alarm in applications with bulk solids. The optimized polymers make the unit outstandingly robust and therefore suitable for use in dust explosive areas according the latest standards.
Process connections: NPT 1½", PBT; NPT 1¼", PBT; G 1½", PBT; NPT 1½", 1.4305; NPT 1¼", 1.4305; G 1½", 1.4305
Sensor length: Different standard lengths between 100 mm (4") and 600 mm (24"), additional rope length of 2000 mm (80") (can be shortened)
Medium temperature: -20 to +80 °C (-4 to +170 °F)
Process pressure range (absolute): 0.5 to 2.5 bar (7 to 36 psi)
ATEX II 1/3 D, CSA DIP/ II, III/1/E-G, FM DIP/ II, III/1/E-G
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
