Endress Hauser Soliphant FTM50 Series Point Level Switch

Sebelum PPN:
Rp41.999.900 - Rp51.999.900
Spesifikasi
Ambient Temperature (°C)-50 to 70
Ambient Temperature (°F)-60 to 160
Certificates/ApprovalATEX, FM, CSA, CSA C/US, IEC Ex, JPN, INMETRO, NEPSI, EAC
Characteristic/ApplicationCompact point level switch for fine grained solids and powder Grain size <= 10 mm (<= 0.39 in) Fork sensor No calibration required Not affected by build-up or external vibration Robust Switch value visible from outside
CommunicationDC PNP 2-wire AC Thyristor DPDT relay 8/16mA NAMUR PFM
Main Wetted Partsselectable: 316L 3,2um 316L 0,8um 316L PTFE coated (to avoid build-up) 316L ETFE coated (to avoid corrosion)
Measuring PrincipleVibration Solids
Measuring/Application TaskPoint Level / Solids
Minimum Density of Medium (g/L)Standard fork: 10, Short fork: 50
Process ConnectionThread R 1 1/2inch 1 1/4inch NPT 1 1/2inch NPT EN Flange DN50 to DN100 ASME Flange 2inch to 4inch JIS Flange 50A to 100A
Process Connection HygienicTri-Clamp ISO2852
Process Pressure/Maximum Overpressure Limit (bar)Vacuum ... 25
Process Pressure/Maximum Overpressure Limit (psi)Vacuum ... 360
Process Temperature (°C)-50 to +280
Process Temperature Range (°F)-60 to +540
Safety ApprovalSIL
Sensor Length (inch)Standard: 8; Short: 5.7
Sensor Length (mm)Standard: 200; Short: 145
SpecialitiesBuild-up and corrosion detection Remote version 3 temperature versions available SIL 2
Supply/Communication (V)10-55 DC PNP 3-wire 19-253 AC 2-wire 19 to 253 AC / 19 to 55 DC 2 relay contact 8/16mA NAMUR PFM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vibronic
Point level detection
Soliphant FTM50
FTM50-2GG2A2A32AA
Robust point level switch for fine-grained bulk solids also for hazardous areas
Feature
SIL2 in accordance with IEC 61508
No mechanically moved parts, free of maintenance
Measurement not affected by build-up or external vibration
Various electronic inserts: e.g. NAMUR, relay, thyristor and PFM-signal outputs for optimum alignment with the plant control system
Build-up and abrasion display selectable, density setting and switching delay selectable
Choice of coated or polished sensor
Build-up and corrosion detection
Use
Field of application
Soliphant FTM50 is a robust point level switch for use in silos containing fine-grained or powdery solids even with a low bulk density. Suitable for a wide range of applications with international certificates for use in dust or gas hazardous areas. Available with polished fork and stainless steel housing with Tri-Clamp or with aluminum housing and coated fork. Maintenance-free device for use in typical applications like: cereals, flour, cocoa, sugar, animal feed, dye powder, chalk.
Point level switch for fine grained solids and powder.
Process connections: Threads, flanges and hygienic connection (Tri-Clamp)
Temperature: -50 to +280°C (-60 to +540°F)
Pressure: -1 to +25bar (-14.5 to +360psi)
Sensor length: 145mm, 200mm
Sensor material: 316L (3,2µm, 0,8µm, PTFE coated, ETFE coated)
International explosion protection certificates

Ulasan Produk

Tidak ada ulasan