Endress Hauser RID16 LCD Process Indicator (Indikator Proses Lcd Arus)

Sebelum PPN:
Rp35.999.900 - Rp43.999.900
Spesifikasi
CertificatesATEX II2G Ex ia IIC T6 CSA General Purpose CSA IS, NI I / 1+2/A-D FM IS, NI I / 1+2/A-D IECEx Ex ia IIC T6 Gb
DisplayHigh contrast backlit LCD with bargraph TAG/unit
FunctionDisplay values Advanced diagnostic
InputFoundation Fieldbus protocol PROFIBUS PA protocol
Measuring PrincipleFieldbus indicators; 8 channel field indicator for fieldbuses
Measuring/Application TaskProcess indicator & control units
OutputNot defined
Panel MountingField
Power SupplyNot defined
SIL RatingNot defined
Software FunctionListener Mode On Foundation Fieldbus also function block connection: Display transducer block Advanced diagnostic block 2 x input selector Arithmetic block Integrator block PID block

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RID16 process indicator
RID16-AA1A2
Loop-powered Ex ia process indicator as a field device for FOUNDATION Fieldbus™ or PROFIBUS® with up to 8 input channels
Feature
Simple and standardized communication via fieldbus protocol
Listener mode for up to 8 analog channels or digital status
Brilliant, back lit LC display with bargraph, diagnostic symbols and clear text field
No external power supply required
International approvals
Use
Field of application The 8 channel indicator shows measured and calculated values, and status information of the fieldbus users in a FOUNDATION Fieldbus™ or PROFIBUS® PA network. In the listener mode the device listens to the set fieldbus addresses and indicates their values. In addition, for FOUNDATION Fieldbus™ values available on the bus can be indicated via function block interconnection. A plain text field allows the display of the engineering unit or of the TAG. A bargraph is available for trend visualization. Fieldbus indicator with 8 input channels and FOUNDATION Fieldbus™ or PROFIBUS® PA protocol for displaying process values and calculated values.

Ulasan Produk

Tidak ada ulasan