Endress Hauser RID14 LCD Process Indicator (Indikator Proses Lcd Arus)

Sebelum PPN:
Rp38.999.900 - Rp42.999.900
Spesifikasi
DisplayHigh contrast backlit LCD with bargraph TAG/unit
FunctionDisplay values Advanced diagnostic
InputFoundation Fieldbus protocol PROFIBUS PA protocol
Measuring PrincipleFieldbus indicators; 8 channel field indicator for fieldbuses
Measuring/Application TaskProcess indicator & control units
OutputNot defined
Panel MountingField
Power SupplyNot defined
SIL RatingNot defined
Software FunctionListener Mode On Foundation Fieldbus also function block connection: Display transducer block Advanced diagnostic block 2 x input selector Arithmetic block Integrator block PID block

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RID14 process indicator
RID14-BA3C1
Loop-powered Ex d process indicator as a field device for FOUNDATION Fieldbus™ or PROFIBUS® with up to 8 input channels

Certificates
ATEX II1G Ex ia IIC T6
ATEX II3G Ex ic IIC T6
ATEX II2G Ex db IIC T6 Gb
ATEX II2D Ex tb IIIC Db
ATEX II3G Ex nA IIC T6
ATEX II1G Ex ia IIC T4/T5/T6, II2D
CSA General Purpose
CSA IS, NI I / 1+2/A-D
CSA XP,NI,DIP I,II,III/1+2/A-G
CSA XP,NI,DIP IS, NI I, II, III/1+2/A-G
FM IS,NI I / 1+2/A-D
FM XP,NI,DIP I,II,III/1+2/A-G
FM XP,NI, DIP IS, NI I, II, III/1+2/A-G
IECEx Ex ia IIC T6 Ga
IECEx Ex db IIC T6 Gb
IECEx Ex tb IIIC Db
Feature
Simple and standardized communication via fieldbus protocol
Listener mode for up to 8 input channels or digital status
Brilliant, backlit LC display with bar graph, diagnostic symbols and clear text field
No external power supply required
International approvals
Use
Field of application The 8 channel indicator shows measured and calculated values and status information of the fieldbus users in a FOUNDATION Fieldbus™ or PROFIBUS® PA network. In the listener mode the device listens to the set fieldbus addresses and indicates their values. In addition, for FOUNDATION Fieldbus™ values available on the bus can be indicated via function block interconnection. A plain text field allows the display of the engineering unit or of the TAG. A bar graph is available for trend visualization. Fieldbus indicator with 8 input channels and FOUNDATION Fieldbus™ or PROFIBUS® PA protocol for displaying process values and calculated values.

Ulasan Produk

Tidak ada ulasan