Endress Hauser RIA46 LCD Process Meter for Current (Meter Proses Lcd)

Sebelum PPN:
Rp28.999.900 - Rp38.999.900
Spesifikasi
CertificatesATEX II(1)GD [Ex ia] IIC CSA General Purpose CSA AIS, NI/I/2/ABCDEFG/T4 FM AIS, NI/I/2/ABCDEFG/T4 TIIS [Ex ia] IIC NEPSI [Ex ia] IIC UK II(1)G [Ex ia Ga] IIC, II(1)D [Ex ia Da] IIIC
DisplayMulticolor backlight LCD White/black/yellow Bargraph Unit TAG Alarm warning in plain text
FunctionDisplay Loop Power Supply Transmitter Functionality Barrier Signal Isolation Calculation Limit Alarm
Input2 x universal (U, I, R, RTD, TC)
Measuring PrincipleIndicators with control unit; Field meter with control unit
Measuring/Application TaskProcess indicator & control units
Output2 x analogue output (I, U) 1 x loop power supply
Panel MountingField
Power Supply (V)20 to 250 AC/DC
SIL Rating2
Software FunctionLinearization Minimum value per channel Maximum value per channel Calculation Band value monitoring

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RIA46 process indicator with control unit
RIA46-B1B2A
4-wire process indicator with control unit as a field device with up to two universal sensor inputs and optional SIL approval
Feature
5-digit 7-segment LC display, backlit
1 or 2 universal inputs
2 relays (optional)
Min./max. value saved
1 or 2 calculated values and linearization table
Digital status output (Open Collector)
SIL 2 approval (optional)
Use
Field of application Analog measured values are indicated, evaluated and calculated by the field indicator. With the integrated loop power supply two-wire sensors can be powered. The universal inputs enable the connection of current, voltage, RTDs and TCs. Limit values can be monitored and relays can be switched. Via analog outputs process signals can be forwarded. The integrated application package "differential pressure" allows the quick and easy commissioning for differential pressure applications. The RIA46 field meter exhibits a display, analog inputs for process and status signals, analog and digital outputs, and an interface for configuration. Connected sensors can be powered by the integrated LPS. All measured and calculated values are available as a signal source for display, outputs, relays and the interface. Process recording and supervision Process control Signal adjustment and signal conversion

Ulasan Produk

Tidak ada ulasan