Endress Hauser RIA452 LCD Process Indicator for Current (Indikator Dial Stroke Panjang)
#Grup produk P111928930
Sebelum PPN:
Rp27.999.900 - Rp52.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Certificates | FM AIS I,II,III/1/ABCDEFG CSA (Ex ia)I,II,III/1/ABCDEFG |
|---|---|
| Display | LCD multicolour Illuminated Bargraph |
| Function | Display Power Switch Seperate Convert Count Calculate |
| Input | 1 x analog (U, I, RTD, TC, R) |
| Measuring Principle | Indicators with control unit; Process indicator with pump control |
| Measuring/Application Task | Process indicator & control units |
| Output | 1 x analog (U, I) 1 x transmitter power supply |
| Power Supply (V) | 90 to 250 AC 20 to 28 AC 20 to 36 DC |
| SIL Rating | Not defined |
| Software Function | Pump control Linearisation Flow calculation Batch counter |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RIA452 process indicator with pump control unit
RIA452-A121A11A
4-wire process indicator with pump control unit for front panel mounting with one universal sensor input and up to 8 relay outputs
RIA452-A121A11A
4-wire process indicator with pump control unit for front panel mounting with one universal sensor input and up to 8 relay outputs
Feature
7-digit 14-segment LC display, large bar graph with overrange and underrangeDigital status inputs for pump monitoring
Flow measurement for open channels and weirs
Intrinsically safe input with integrated loop power supply
Min/Max value saved
Linearization table with up to 32 support points
Use
Field of application The process measuring device monitors and displays the analog measured values. Pumps can be monitored using the digital status inputs. The RIA452 can supply connected two-wire sensors directly with power. The RIA452 can supply connected two-wire sensors directly with power, optionally intrinsically safe. Up to eight freely programmable relays monitor the measured value for exceeding or falling below limit values. Other operating modes for the relays are sensor or device faults, batch and pump control functions (e.g. alternating pump control). In addition, the RIA452 can be used as a preset counter and for flow measurement in open channels and measuring weirs.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/puP111928930-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
