Endress Hauser RIA45 LCD Process Indicator (Indikator Dial Stroke Panjang)

Sebelum PPN:
Rp20.999.900 - Rp30.999.900
Spesifikasi
CertificatesATEX II(1)GD [Ex ia] IIC CSA General Purpose CSA AIS, NI/I/2/ABCDEFG/T4 FM AIS, NI/I/2/ABCDEFG/T4 TIIS [Ex ia] IIC NEPSI [Ex ia] IIC UK II(1)G [Ex ia Ga] IIC, II(1)D [Ex ia Da] IIIC marine certificate
DisplayMulticolor backlight LCD White/black/yellow Bargraph Unit TAG Alarm warning in plain text
FunctionDisplay Loop power supply Transmitter functionality Barrier Signal isolation Calculation Limit alarm
Input2 x universal (U, I, R, RTD, TC)
Measuring PrincipleIndicators with control unit; Process meter with control unit
Measuring/Application TaskProcess indicator & control units
Output1 x loop power supply
Power Supply (V)20 to 250 AC/DC
SIL Rating2
Software FunctionLinearization Minimum value per channel Maximum value per channel Calculation Band value monitoring

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RIA45 process indicator with control
RIA45-A1D1
4-wire process indicator with control unit as a front panel-mounted device with up to two universal sensor inputs and optional SIL approval
Feature
5-digit 7-segment LC display, backlit
1 or 2 universal inputs
2 relays (optional)
Min./max. value saved
1 or 2 calculated values and linearization table
Digital status output (Open Collector)
SIL2 approval (optional); marine approval
Use
Field of application Analog measured values are indicated, evaluated and calculated by the process meter. With the integrated loop power supply two-wire sensors can be powered. The universal inputs enable the connection of current, voltage, RTDs and TCs. Limit values can be monitored and relays can be switched. Via analog outputs process signals can be forwarded. The integrated application package "differential pressure" allows the quick and easy commissioning for differential pressure applications. The RIA45 panel meter exhibits a display, analog inputs for process and status signals, analog and digital outputs, and an interface for configuration. Connected sensors can be powered by the integrated LPS. All measured and calculated values are available as a signal source for display, outputs, relays and the interface. Plant and apparatus engineering and construction Control rooms and cabinets Laboratories Process recording and supervision Process control Signal adjustment and conversion

Ulasan Produk

Tidak ada ulasan