Endress Hauser RIA14 LCD Process Indicator for Current (Indikator Dial Stroke Panjang)

Sebelum PPN:
Rp28.999.900 - Rp52.999.900
Spesifikasi
DisplayLCD 20mm (0.79inch) 5-digit Bargraph Plain text display
FunctionDisplay
Input1 x analogue 4...20 mA
Measuring PrincipleLoop-powered field indicator
Measuring/Application TaskProcess indicator & control units
Output1 x open collector
Panel MountingField
Power SupplyLoop powered
SIL RatingNot defined
Software FunctionNot defined

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RIA14 process indicator
RIA14-BA4C
Loop-powered Ex d process indicator as field device for 4 to 20 mA signals, HART® transparent

Certificates
ATEX II2(1)G Ex ib [ia Ga] IIC T6 Gb
ATEX II2G Ex db IIC T6 Gb
ATEX II2D Ex tb IIIC Db
ATEX II3G Ex nA IIC T6
CSA General Purpose
CSA XP,NI,DIP I,II,III/1+2/ABCDEFG
FM XP,NI,DIP I,II,III/1+2/ABCDEFG
EAC 1Ex ib[ia] IIC T6
EAC 1Ex d IIC T6, Ex tD A21
IECEx Ex ib [ia Ga] IIC T6 Gb
IECEx Ex db IIC T6 Gb
IECEx Ex tb IIIC Db
NEPSI Ex ib[ia] IIC T6/T5/T4
NEPSI Ex d IIC T6/T5/T4
TIIS Ex d IIC T6
UK II2(1)G Ex ib [ia Ga] IIC T6 Gb
UK II2G Ex db IIC T6 Gb
UK II2D Ex tb IIIC Db
marine certificate
Feature
Display of 4 to 20 mA measured values
5-digit measured value display with dimension, bar graph and backlight
No external power supply required
Versions: Die-cast aluminum housing or stainless steel housing
Easy 3-key operation; or configuration with FieldCare PC software; or configuration without power supply using setup box
International approvals; marine approval
Allows the HART® transmission protocol to pass unimpeded
Use
Field of application The indicator shows the measured signal on the large, backlit display. An additional bar graph gives a quick process overview and a plain text field displays further information like the engineering unit or TAG. Limit value infringements are also signalized and an open collector can be switched. No separate power supply is required, the indicator is powered directly from the 4...20 mA loop. The housing is available in aluminum and in stainless steel as well as with an optional Ex d approval. Microcontroller controlled display unit in single chamber field housing with illuminated LC display. The measuring range, decimal point and offset of the display can be configured comfortably by means of three keys in the device with the housing open or by means of a PC with the FieldCare PC software.

Ulasan Produk

Tidak ada ulasan