Endress Hauser Prosonic Series Ultrasonic Level Sensors
#Grup produk P111928639
Spesifikasi
| Accuracy (mm) | ±3 or ±0.2 % of set measuring range |
|---|---|
| Ambient Temperature (°C) | -20 to 60 |
| Ambient Temperature (°F) | -4 to 140 |
| Application Limit | Take notice of range diagram |
| Certificates/Approval | ATEX, CSA C/US, IEC Ex, NEPSI |
| Characteristic/Application | Compact ultrasonic transmitter |
| Communication | 4...20 mA |
| Liquid Blocking Distance | 1 1/2inch: 0.25m (0.8ft) 2inch:0.35m (1.15ft) |
| Main Wetted Parts | PP/EPDM |
| Maximum Measurement Distance (m) | Sensor 1-1/2inch: 2 (6.6ft) Sensor 2inch: 3.5 (11ft) |
| Measuring Principle | Ultrasonic |
| Measuring/Application Task | Continuous / Liquids, Continuous / Solids |
| Options | Accessory Enclosed: UNI flange 2\" ... 4\" |
| Process Connection | G / NPT 1 1/2inch G / NPT 2inch |
| Process Pressure/Maximum Overpressure Limit (bar) | 0.7 to 3 abs |
| Process Pressure/Maximum Overpressure Limit (psi) | 10 to 44 |
| Process Temperature (°C) | -20 to 60 |
| Process Temperature Range (°F) | -4 to 140 |
| Solid Blocking Distance (m) | Sensor 1 1/2inch: 0.25 Sensor 2inch: 0.35 |
| Supply/Communication | 2-wire |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ultrasonic measurement
Time-of-Flight
Prosonic FMU30
FMU30-AAHEAAGGF
Cost effective all-round instrument for level applications in liquids and bulk solids
Time-of-Flight
Prosonic FMU30
FMU30-AAHEAAGGF
Cost effective all-round instrument for level applications in liquids and bulk solids
Feature
Quick and simple commissioning via menu-guided onsite operation with four-line plain text display, 7 languages selectableEnvelope curves on the on-site display for simple diagnosis
Linearization function (up to 32 points) for conversion of the measured value into any unit of length, volume or flow rate
Non-contact measurement method minimizes service requirements
Installation possible from thread G 1½ or 1½ NPT upwards
Integrated temperature sensor for automatic correction of the temperature dependent sound velocity
Use
Field of applicationThe range of applications extends from monitoring levels in sewage treatment plants and process water tanks to applications for loading, storage and buffer tanks. FMU30 ultrasonic sensor offers proven software algorithms and all warning and alarm messages are shown on the four-line plain text display and guarantee fast remedy of problems. The envelope curve can also be shown on the display. As the analysis results are displayed directly on-site, this ensures quick and accurate error diagnostics.
Two-wire instrument for continuous non-contact level and flow measurement.
Process connection: Thread
Temperature: -20 to +60°C (-4 to +140°F)
Pressure: +0.7 to +3bar (+10 to +44psi)
Maximum measuring distance:
Sensor 1½" for liquids 5m (16ft) and for bulk solids 2m (6.6ft),
Sensor 2" for liquids 8m (26ft)and for bulk solids 3.5m (11ft)
Blocking distance:
Sensor 1½" 0.25m (0.8ft),
Sensor 2" 0.35m (1.15ft)
International explosion protection certificates
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
