Endress Hauser Prosonic M FMU41 Series Ultrasonic Level Measurement Ultrasonic Level Sensor

Sebelum PPN:
Rp79.999.900 - Rp99.999.900
Spesifikasi
Ambient Temperature (°C)-40 to 80
Ambient Temperature (°F)-40 to 176
Certificates/ApprovalATEX, FM, CSA, IEC, INMETRO, NEPSI
Characteristic/ApplicationCompact ultrasonic transmitter
Communication4...20 mA HART
Main Wetted PartsPVDF
Measuring PrincipleUltrasonic
Process Temperature (°C)-40 to 80
Process Temperature Range (°F)-40 to 176
Solid Application LimitsTake notice of range diagram
Supply/Communication2-wire HART

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultrasonic measurement
Time-of-Flight
Prosonic FMU41
FMU41-1RB2A2
Cost effective device for sophisticated level measurement in liquids and bulk solids for up to 8m
Feature
Reliable non-contact measurement
Quick and simple commissioning via menu-guided on-site operation with four-line plain text display, 7 languages selectable
Envelope curves on the on-site display for simple diagnosis
Hermetically sealed and potted sensor
Chemically resistant sensor out of PVDF
Calibration without filling or discharging
Integrated temperature sensor for automatic correction of the temperature dependent sound velocity
Use
Field of application
The Prosonic FMU41 sensor is suited for non-contact level measurement in fluids, pastes, coarse bulk material and flow measurement in open channels or at weirs. The two-wire or four-wire compact transmitter can be used in applications with storage tanks, agitators, on stockpiles and conveyor belts. The envelope curve can be shown on the on-site display for simple diagnosis. Linearization function (up to 32 points) for conversion of the measured value into any unit of length, volume or flow rate.
Two-wire or four wire instrument for continuous non-contact level and flow measurement.
Process connection: Thread
Temperature: -40 to +80°C (-40 to +176°F)
Pressure: +0.7 to +3bar (+10 to +44psi)
Maximum measuring distance: Liquids 8m (26ft), Solids 3.5m (11ft)
Blocking distance: Liquids and Solids 0.35m (1.15ft)
International explosion protection certificates

Ulasan Produk

Tidak ada ulasan