Endress Hauser Proline Prowirl D 200 Series Vortex Flow Meter Flow Meter (Meter Aliran)

Sebelum PPN:
Rp129.999.900 - Rp159.999.900
Spesifikasi
Ambient Temperature Range (°C)Compact version (standard): –40 to +80 Compact version (option): –50 to +80 Remote version (standard): –40 to +85 Remote version (option): –50 to +85
Ambient Temperature Range (°F)Compact version (standard): –40 to +176 Compact version (option): –58 to +176 Remote version (standard): –40 to +185 Remote version (option): –58 to +185
Degree of ProtectionCompact version: IP66/67, type 4X enclosure Sensor remote version: IP66/67, type 4X enclosure Transmitter remote version: IP66/67, type 4X enclosure
Digital CommunicationsHART, PROFIBUS PA, FOUNDATION Fieldbus
Display/Operation4‐line backlit display with touch control (operation from outside) Configuration via local display and operating tools possible Remote display available
InputCurrent input 4‐20 mA (passive)
Maximum Measuring Error (%)Volume flow (liquid): ±0.75 Volume flow (steam, gas): ±1.00 Mass flow (liquid): ±0.85 Mass flow (steam, gas): ±1.7
Maximum Process PressurePN 40, Class 300, 20K
Measured VariablesVolume flow, mass flow, corrected volume flow, energy flow, heat flow difference, temperature
Measuring PrincipleVortex
Measuring/Application TaskLiquids, Gas, Steam
Media Temperature Range (°F)Standard: –40 to +260 (–40 to +500 °F) High/low temperature (option): –200 to +400 (–328 to +752 °F) High/low temperature (on request): –200 to +450 (–328 to +842 °F)
Medium Temperature Range (°C)Standard: –40 to +260 (–40 to +500 °F) High/low temperature (option): –200 to +400 (–328 to +752 °F) High/low temperature (on request): –200 to +450 (–328 to +842 °F)
Nominal Diameter RangeDN 15 to 150 (½ to 6inch)
Output4‐20mA HART (passive) 4‐20mA (passive) Pulse/frequency/switch output (passive)
Power Supply (V)DC 12 to 35 (4‐20 mA HART with/without pulse/frequency/switch output) DC 12 to 30 (4‐20 mA HART, 4‐20 mA) DC 12 to 35 (4‐20 mA HART, pulse/frequency/switch output, 4‐20 mA input) DC 9 to 32 (PROFIBUS PA, pulse/frequency/switch output)
Product HeadlineCost-effective wafer flowmeter, available as compact or remote version. Integrated temperature measurement for mass/energy flow of saturated steam. For all basic applications and for 1-to-1 replacement of orifice plates.
Sensor Housing MaterialSensor connection housing: AlSi10Mg, coated; 1.4408 (CF3M)
Transmitter Housing MaterialAlSi10Mg, coated; 1.4404 (316L)
Wetted MaterialsMeasuring tube: 1.4408 (CF3M) DSC sensor: 1.4435 (316/316L)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Proline Prowirl D 200
vortex flowmeter
7D2C25-AABACAACAAD2SKA1
Cost-effective wafer flowmeter, available as compact or remote version

Measuring Range
Liquid: 0.25 to 625 m³/h (0.15 to 365 ft³/min)
depending on medium: water with 1 bar a, 20 (14.5 psi a, 68° F)
Steam, gas: 2.1 to 8335 m³/h (1.2 to 4906 ft³/min)
depending on medium: steam with 180 , 10 bar a (356 °F, 145 psi a); air with 25 , 4.4 bar a (77 °F, 63.8 psi a)

Sensor Features
Easy alignment of the sensor – included centering rings. High availability – proven robustness, resistance to vibrations, temperature shocks & water hammer. Long-term stability – robust drift-free capacitive sensor.
Face-to-face length of 65 mm (2.56 in). No flanges. Low weight.

Transmitter Features
Convenient device wiring – separate connection compartment. Safe operation – no need to open the device due to display with touch control, background lighting. Integrated verification – Heartbeat Technology.
Display module with data transfer function. Robust dual-compartment housing. Plant safety: worldwide approvals (SIL, Haz. area).
Feature
Integrated temperature measurement for mass/energy flow of saturated steam
Easy alignment of the sensor – included centering rings
High availability – proven robustness, resistance to vibrations, temperature shocks & water hammer
Long-term stability – robust drift-free capacitive sensor
Convenient device wiring – separate connection compartment
Safe operation – no need to open the device due to display with touch control, background lighting
Integrated verification – Heartbeat Technology
Use
Field of application
The Prowirl D sensor can be installed directly between flanges and thus serves as the functional device for applications in ancillary processes at little installation cost. With genuine loop-powered technology, Prowirl D 200 enables cost-effective and seamless integration into existing infrastructures. It offers highest operational safety in hazardous areas. Heartbeat Technology enables process safety at all times.
Preferred measuring principle for wet/saturated/superheated steam, gases & liquids (also cryogenic)
For all basic applications and for 1-to-1 replacement of orifice plates.
Device properties
Face-to-face length of 65 mm (2.56 in)
No flanges
Low weight
Display module with data transfer function
Robust dual-compartment housing
Plant safety: worldwide approvals (SIL, Haz. area)

Ulasan Produk

Tidak ada ulasan