Endress Hauser Proline Promag W 10 Series Electromagnetic Flow Meter for Water (Meter Aliran)
#Grup produk P111928532
Sebelum PPN:
Rp98.999.900 - Rp129.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Ambient Temperature Range (°C) | –40 to +60 |
|---|---|
| Ambient Temperature Range (°F) | –40 to +140 |
| Degree of Protection | Compact version: IP66/67, type 4X enclosure Sensor remote version (standard): IP66/67, type 4X enclosure Sensor remote version (option): IP68, type 6P enclosure, with protective varnish according to EN ISO 12944 C5-M/Im1/Im2/Im3 |
| Digital Communications | HART, MODBUS RS485 |
| Display/Operation | LCD display with touch & auto rotate |
| Maximum Measurement Error | Volume flow (standard): ±0.5 % o.r. ± 1 mm/s (0.04 in/s) |
| Maximum Process Pressure | PN 40, Class 300, 20K |
| Measured Variables | Volume flow, conductivity, mass flow |
| Measuring Principle | Electromagnetic |
| Measuring Range (m³/hour) | 0.5 to 263000 (2.5gal/min to 1665 Mgal/d) |
| Measuring/Application Task | Liquids |
| Media Temperature Range (°F) | Liner material hard rubber: +32 to +176 Liner material polyurethane: –4 to +122 Liner material PTFE: –4 to +194 |
| Medium Temperature Range (°C) | Liner material hard rubber: 0 to +80 Liner material polyurethane: –20 to +50 Liner material PTFE: –20 to +90 |
| Nominal Diameter Range | DN 25 to 3000 (1 to 120inch) |
| Output | 4-20mA HART (active/passive), Pulse/frequency/switch output Modbus RS485, 4-20mA |
| Power Supply (V) | DC 24 AC 100 to 230 AC 100 to 230 / DC 24 (non-hazardous area) |
| Product Headline | Flowmeter for basic water and wastewater applications with easy-to-use operation concept. Reliable measurement at constant accuracy with 0 x DN inlet run without pressure loss. Suitable for elementary measurement tasks such as raw water intake. |
| Sensor Housing Material | DN 25 to 300 (1 to 12\"): AlSi10Mg, coated DN 350 to 2000 (14 to 78\"): Carbon steel with protective varnish |
| Transmitter Housing Material | Polycarbonat; AlSi10Mg, coated |
| Wetted Materials | Liner material hard rubber: 0 to +80 (+32 to +176 °F) Liner material polyurethane: –20 to +50 (–4 to +122 °F) Liner material PTFE: –20 to +90 (–4 to +160 °F) Electrodes: 1.4435 (316L); Alloy C22, 2.4602 (UNS N06022) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Proline Promag W 10
electromagnetic flowmeter
5WBB80-AADDDBHM0AQD211AA1
Flowmeter for basic water and wastewater applications with easy-to-use operation concept
Sensor Features
Flexible engineering – sensor with fixed or lap-joint process connections. Application fitness – EN ISO 12944 corrosion protection for underground or underwater installation. Improved plant availability – sensor compliant with industry-specific requirements.
International drinking water approvals. Degree of protection IP68 (Type 6P enclosure). International drinking water approvals. Installation length: DVGW/ISO conform.
Transmitter Features
Optimum usability – operation with mobile devices and SmartBlue app or display with touch screen. Simple, time-saving commissioning – guided parameterization in advance and in the field. Integrated verification – Heartbeat Technology.
System integration with HART, Modbus RS485. Flexible operation with app and optional display.
electromagnetic flowmeter
5WBB80-AADDDBHM0AQD211AA1
Flowmeter for basic water and wastewater applications with easy-to-use operation concept
Sensor Features
Flexible engineering – sensor with fixed or lap-joint process connections. Application fitness – EN ISO 12944 corrosion protection for underground or underwater installation. Improved plant availability – sensor compliant with industry-specific requirements.
International drinking water approvals. Degree of protection IP68 (Type 6P enclosure). International drinking water approvals. Installation length: DVGW/ISO conform.
Transmitter Features
Optimum usability – operation with mobile devices and SmartBlue app or display with touch screen. Simple, time-saving commissioning – guided parameterization in advance and in the field. Integrated verification – Heartbeat Technology.
System integration with HART, Modbus RS485. Flexible operation with app and optional display.
Feature
Reliable measurement at constant accuracy with 0 x DN inlet run without pressure lossFlexible engineering – sensor with fixed or lap-joint process connections
Application fitness – EN ISO 12944 corrosion protection for underground or underwater installation
Improved plant availability – sensor compliant with industry-specific requirements
Optimum usability – operation with mobile devices and SmartBlue app or display with touch screen
Simple, time-saving commissioning – guided parameterization in advance and in the field
Integrated verification – Heartbeat Technology
Use
Field of applicationThanks to its international approvals (e.g. for drinking water), Promag W serves a wide variety of applications. It is available as both compact or remote version. With its straightforward hard- and software design, Promag W 10 simplifies every step in its life cycle from engineering to servicing at usual Endress+Hauser quality. Heartbeat Technology enables measurement reliability and compliant verification.
The bidirectional measuring principle is virtually independent of pressure, density, temperature and viscosity.
Suitable for elementary measurement tasks such as raw water intake.
Device properties
International drinking water approvals
Degree of protection IP68 (Type 6P enclosure)
System integration with HART, Modbus RS485
Flexible operation with app and optional display
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/esP111928532-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
