Endress Hauser Proline Promag H 10 Series Electromagnetic Flow Meter for Liquid (Meter Aliran)
#Grup produk P111928499
Sebelum PPN:
Rp109.999.900 - Rp139.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Ambient Temperature Range (°C) | –40 to +60 |
|---|---|
| Ambient Temperature Range (°F) | –40 to +140 |
| Degree of Protection | Standard: IP66/67, type 4X enclosure |
| Digital Communications | HART, MODBUS RS485, IO-Link |
| Display/Operation | 2.4inch LCD display with touch & auto rotate; Configuration and operation via SmartBlue App (Bluetooth) possible |
| Maximum Measurement Error | Volume flow (standard): ±0.5 % o.r. ± 1 mm/s (0.04 in/s) Volume flow (option): ±0.2 % o.r. ± 2 mm/s (0.08 in/s) |
| Maximum Process Pressure | PN 40, Class 150, 20K |
| Measured Variables | Volume flow, temperature, conductivity, mass flow, corrected volume flow, corrected conductivity |
| Measuring Principle | Electromagnetic |
| Measuring Range | 0.06 dm³/min to 600 m³/h |
| Measuring Range (gal/minute) | 0.015 to 2650 |
| Measuring/Application Task | Liquids |
| Media Temperature Range (°F) | –4 to +302 |
| Medium Temperature Range (°C) | –20 to +150 |
| Nominal Diameter Range | DN 2 to 150 (¹⁄₁₂ to 6inch) |
| Output | 4-20mA HART (active/passive), Pulse/frequency/switch output Modbus RS485, 4-20mA |
| Product Headline | Flowmeter for basic hygienic applications with easy-to-use operation concept. For applications with sanitary requirements. |
| Sensor Housing Material | 1.4301 (304), corrosion resistant |
| Transmitter Housing Material | AlSi10Mg, coated |
| Wetted Materials | Liner: PFA Electrodes: 1.4435 (316L); Alloy C22 Process Connections: stainless steel, 1.4404 (F316L); PVDF; PVC adhesive sleeve Seals: aseptic molded seal (EPDM, FKM, silicone) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Proline Promag H 10
electromagnetic flowmeter
5HBB02-AAAEBKA0A00000AA1
Flowmeter for basic hygienic applications with easy-to-use operation concept
Sensor Features
Flexible installation concept – numerous hygienic process connections. Energy-saving flow measurement – no pressure loss due to cross section constriction. Maintenance-free – no moving parts.
Liner made of PFA. Sensor housing made of stainless steel (3-A, EHEDG). Wetted materials CIP-/SIP-cleanable.
Transmitter Features
Optimum usability – display with touch screen (HART and Modbus RS485 communication only) or operation with mobile devices and SmartBlue app. Simple, time-saving commissioning – guided parameterization in advance and in the field. Integrated verification – Heartbeat Technology.
System integration with HART, Modbus RS485, IO-Link. Flexible operation with app and optional display.
electromagnetic flowmeter
5HBB02-AAAEBKA0A00000AA1
Flowmeter for basic hygienic applications with easy-to-use operation concept
Sensor Features
Flexible installation concept – numerous hygienic process connections. Energy-saving flow measurement – no pressure loss due to cross section constriction. Maintenance-free – no moving parts.
Liner made of PFA. Sensor housing made of stainless steel (3-A, EHEDG). Wetted materials CIP-/SIP-cleanable.
Transmitter Features
Optimum usability – display with touch screen (HART and Modbus RS485 communication only) or operation with mobile devices and SmartBlue app. Simple, time-saving commissioning – guided parameterization in advance and in the field. Integrated verification – Heartbeat Technology.
System integration with HART, Modbus RS485, IO-Link. Flexible operation with app and optional display.
Feature
Easy integration into your plant infrastructure with IO-linkFlexible installation concept – numerous hygienic process connections
Energy-saving flow measurement – no pressure loss due to cross section constriction
Maintenance-free – no moving parts
Optimum usability – display with touch screen (HART and Modbus RS485 communication only) or operation with mobile devices and SmartBlue app
Simple, time-saving commissioning – guided parameterization in advance and in the field
Integrated verification – Heartbeat Technology
Use
Field of applicationPromag H is the preferred sensor for hygienic applications in the food and beverage and life sciences industries. With its straightforward hard- and software design, Promag H 10 simplifies every step in its life cycle from engineering to servicing at usual Endress+Hauser quality. Heartbeat Technology enables measurement reliability and extension of recalibration cycles.
The bidirectional measuring principle is virtually independent of pressure, density, temperature and viscosity.
For applications with sanitary requirements
Device properties
Liner made of PFA
Sensor housing made of stainless steel (3-A, EHEDG)
Wetted materials CIP-/SIP-cleanable
System integration with HART, Modbus RS485, IO-Link
Flexible operation with app and optional display
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/dvP111928499-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
