Endress Hauser PMD55B Series Pressure Transmitter
#Grup produk P111928374
Spesifikasi
| Ambient Temperature (°C) | -40 to 85 |
|---|---|
| Ambient Temperature (°F) | -40 to 185 |
| Certificates/Approval | ATEX, CSA, IECEx, JPN Ex, KC, INMETRO, NEPSI, UK Ex (Pressure, Continuous/Liquids) |
| Characteristic | Transmitter with metal membrane for differential pressure monitoring in liquids or gases. Intuitive and clear wizard for commissioning |
| Communication | 4...20 mA HART PROFINET with Ethernet-APL Bluetooth® wireless technology and app (optional) |
| Design Approval | EN 10204-3.1, NACE MR0175, NACE MR0103, AD2000 |
| Drinking Water Approvals | NSF, KTW |
| Long Term Stability | 0.05 % of URL/ year 0.13 % of URL/ 5 years 0.23 % of URL/ 10 years |
| Maximum Overpressure Limit (bar) | 375 |
| Maximum Overpressure Limit (psi) | 5625 |
| Measuring Cell (bar) | 0.01 to 40 |
| Measuring Cell (psi) | 0.15 to 600 |
| Measuring Principle | Differential pressure |
| Measuring/Application Task | Pressure, Continuous / Liquids, Liquids, Gas |
| Process Connection | NPT 1/4-18, RC1/4inch |
| Process Temperature (°C) | -40 to +110 |
| Process Temperature Range (°F) | -40 to +230 |
| Reference Accuracy | Standard: up to 0.075; Platinum: up to 0.055 |
| Safety Approval | SIL |
| Supply Voltage (V) | Ex d, Ex e, non-Ex:: 10.5...35V DC Ex i: 10.5...30V DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Deltabar PMD55B - differential pressure transmitter
PMD55B-AABACBA37LBGSAJA1B
Smart transmitter with metal membrane for differential pressure monitoring in liquids and gases
PMD55B-AABACBA37LBGSAJA1B
Smart transmitter with metal membrane for differential pressure monitoring in liquids and gases
Feature
Wireless control of the device in the process area with the SmartBlue App without interrupting the processReduce on site accidents and protect equipment when instruments are in difficult to reach areas
Reduce systematic failures - error free SIL commissioning and instrument guided proof testing
Use
Field of applicationThis transmitter belongs to the new Deltabar generation. It is robust and easy to operate either locally or remotely. The transmitter can be controlled wireless via app on a mobile device using a secure Bluetooth connection. The PMD55B allows condition-based maintenance which increases efficiency in technical service significantly.
The software is designed to simplify the handling. Intuitive wizards guide you through the setup and proof testing of the device which minimizes operating errors.
Pressure measuring range: up to 40 bar (600 psi)
Static pressure up to 250bar (3750psi)
Accuracy: up to +/-0.055%
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
